Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Nozzles
GISS 865800 TIG CONSUMABLES 17/ 18/ 26 5MM % 8.0 (10N49)
GISS 865800 TIG CONSUMABLES 17/ 18/ 26 5MM % 8.0 (10N49)
Tig consumables 17/ 18/ 26
References
spartex:
865800
rubix:
217A2546
ean:
3660338199950
Technical specifications
Type
TIG 17/18/26
Number or diameter
5 - Ø 8,0 (10N49)
mm
Length
47
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 865800 TIG CONSUMABLES 17/ 18/ 26 5MM % 8.0 (10N49)
Tig consumables 17/ 18/ 26
Technical specifications
Attributes
Type
TIG 17/18/26
Number or diameter
5 - Ø 8,0 (10N49)
mm
Length
47
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.74
excl. VAT
/
Each
£
0.89
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
PARWELD 704225 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.25
PARWELD 701120 ANM CUTTING NOZZLE STANDARD 5/64
PARWELD 702108 PNM CUTTING NOZZLE SHORT 1/32 0.8MM
PARWELD 702112 PNM CUTTING NOZZLE SHORT 3/64 1.2MM
PARWELD 702132 PNM CUTTING NOZZLE SHORT 1/8 3.2MM
"PARWELD XP2002-19-3/4 CYLINDRICAL NOZZLE 19MM 3/4"""
GISS 865804 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 12% 19.0 (10N44)
PARWELD 702213 AGNM GOUGE NOZZLE 13 6 - 8MM
PARWELD BZL MB25 BOTTLE NOZZLE B2510 PACK OF 5
GISS 865780 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 8 % 12.7 (13N12)
PARWELD 705104 HEATING NOZZLE 4
PARWELD 701124 ANM CUTTING NOZZLE STANDARD 3/32
PARWELD 705103 HEATING NOZZLE 3
PARWELD 702124 PNM CUTTING NOZZLE SHORT 3/32 2.4MM
GISS 865801 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 7 % 11.2 (10N47)