Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Nozzles
PARWELD 705104 HEATING NOZZLE 4
PARWELD 705104 HEATING NOZZLE 4
Welding Heating Nozzle
References
parweld:
705104
rubix:
091354
Technical specifications
Type
Heating Nozzle
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARWELD 705104 HEATING NOZZLE 4
Strengths
Used with a Type 5 Shank, Heating Nozzle (Propane) and Heating Neck
Technical specifications
Attributes
Type
Heating Nozzle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.90
excl. VAT
/
Each
£
40.68
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PARWELD 702116 PNM CUTTING NOZZLE SHORT 1/16 1.6MM
GISS 865779 TIG CONSUMABLES 9/20 NUMBER OR DIA MM 6 % 9.8 (13N10)
PARWELD 702225 AGNM GOUGE NOZZLE 25 10 - 14MM
PARWELD 704213 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.13
"PARWELD XP2002-19-3/4 CYLINDRICAL NOZZLE 19MM 3/4"""
PARWELD PNME CUTTING NOZZLE LONG 1/16 1.6MM 702316
PARWELD BZL B2508 MB25 CONICAL NOZZLE PACK OF 5
PARWELD TYPE 2/3/5 SWAGED WELDING NOZZLE NO.5 704205
PARWELD 10N47 CERAMIC CUP 7/16IN/11MM
GISS 865800 TIG CONSUMABLES 17/ 18/ 26 5MM % 8.0 (10N49)
PARWELD PNME CUTTING NOZZLE LONG 3/64 1.2MM 702312
GISS 865802 TIG CONSUMABLES 17/ 18/ 26 NO OR DIA MM 8 % 12.7 (10N46)
PARWELD BZL MB36 CONICAL NOZZLE B3616 PACK OF 5
PARWELD 704113 LIGHTWEIGHT WELDING NOZZLE NO.13
PARWELD 702213 AGNM GOUGE NOZZLE 13 6 - 8MM