GPC SK104Z TILTING SKIP 1000 LITRE (STATIC) BLUE
TILTING SKIP 1000 Litre (STATIC)
See technical informationSee documentsReferences
Fort:SK104Z
Rubix:245A0746

Documents
Product details : GPC SK104Z TILTING SKIP 1000 LITRE (STATIC) BLUE
CE Marked and Plated
Extremely Safe & Robust
Includes Fork Lift Pockets (Back Entry)
Available either Mobile or Static
Full welded construction with the top press formed for rigidity & safety
Fitted with a positive skip lock mechanism, fork lift pockets complete with retaining bars & integral sideguards which encloses the tip skid
Ideal for swarf & waste materials
SK102Y wheels 2 fixed 2 swivel
Size L x W x H: 1220 x 1200 x 700 mm
Capacity: 500 kg - 1 cubic metre
Technical specifications
Attributes
| Type | tilting skip truck |
|---|---|
| Safe working load SWL | 500 kg |
| Weight | 116 kg |
Show UNSPSC/ECL@SS
£ 3,737.20 excl. VAT
/ Each
£ 4,484.64 incl. VAT
- Delivery usually within ( 21 ) days
