TILTING SKIP 500 Litre (STATIC)

References
gpc industries:SK103Z
Technical specifications
TypeTilting Skip Truck
Safe working load SWL300 kg
See all Specifications

Product details :


CE Marked and Plated Extremely Safe & Robust Includes Fork Lift Pockets (Side Entry) Available either Mobile or Static Full welded construction with the top press formed for rigidity & safety Fitted with a positive skip lock mechanism, fork lift pockets complete with retaining bars & integral sideguards which encloses the tip skid Ideal for swarf & waste materials Body Size L x W x H: 1220 x 600 x 700 mm Capacity: 300kg - 1/2 cubic metre

Technical specifications


Attributes
TypeTilting Skip Truck
Safe working load SWL300 kg
Weight85 kg
Show UNSPSC/ECL@SS