• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. OMRON TIMER H3DK-M2 24-230AC/DC

OMRON TIMER H3DK-M2 24-230AC/DC

Timer

See technical information

References

Omron:H3DKM224230ACDC
Rubix:182A7575
Manufacturer :H3DKM224230ACDC
brand logo
brand logo

Technical specifications

Typeomron timer h3dk-m2 24-230ac/dc

Product details : OMRON TIMER H3DK-M2 24-230AC/DC


Technical specifications


Attributes
Typeomron timer h3dk-m2 24-230ac/dc
Show UNSPSC/ECL@SS
£ 90.39 excl. VAT
/ Each
£ 108.47 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SMC IZT40-232D3AH-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC 20 CRB 4W 20MM ANGLE 2 WAY BOX WHITE (DIA)20 MMSMC IZT42-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERWIELAND TS35P TOP HAT 2MTR RAIL - PLAIN (L)2 M X (W)35 MM X (D)7.5 MMCENTAUR PVC SBR/3W 1 GANG 32MM SURFACE BOX (D)32 MMSMC IZT42-16D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC MA 1W SURFACE BOX ADAPTORSMC IZT41-34D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC CSPB 2W 2 GANG OUTLET BOX 32MM WHITE (D)32 MMCENTAUR PVC CMA 25B 25MM MALE ADAPTOR C/W L/RING BLACK (DIA)25 MMSCOLMORE INTERNATIONAL LIMITED MM460WH TELEPHONE MASTER MODULE - WHITECENTAUR PVC CIT 25B 25MM INSPECTION TEE BLACK (DIA)25 MMSIEMENS 11KW/400VAC230V 3RT2026-1AP00SIEMENS COMPACT MODULE 4 3RK1200-0CQ20-0AA3WAGO BLOCK PLUGABLE 222-413
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap