Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1120 36 9239-02140
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1120 36 9239-02140
Timing belt POLY CHAIN CARBON VOLT GATES
References
gates:
PCV 8MGT 1120 36
rubix:
102A2741
manufacturer :
9239-02140
ean:
5414465491719
Technical specifications
Profile
8MGT
Primitive length
1120
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1120 36 9239-02140
Timing belt POLY CHAIN CARBON VOLT GATES
Technical specifications
Attributes
Logistic Weight
0,186
g
Profile
8MGT
Primitive length
1120
mm
Belt width
36
mm
Pitch
8
mm
Material
PU
Number of teeth
140
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.08
excl. VAT
/
Each
£
284.50
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GATES PPT GT4 560 8MGT 2800 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 1778 14M 4077ZA
GATES SYNCH BELT GT3 849 3MGT 15
OPTIBELT HTD TIMING BELT 1256 8M 3077ZA
OPTIBELT 225 3M 15 1679757
GATES 9327-50427 GTX 1800 8MX 20
OPTIBELT 201 3M 6 1632808
GATES GT4 1800 8MGT 85 POWERGRIP GT4
GATES 9232-50074 TP GT2 2800 8MGT 30
OPTIBELT 608 8MHP 30 1713082
MECALINE 173L440 894978
GATES 9232-50164 TP GT2 3500 14MGT 170
OPTIBELT HTD TIMING BELT 615 5M 2577ZA
GATES HTD 2100 14M 170 BELT PITCH
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1190 68