CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 25 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:25H150-FEN
Rubix:405A9803
Manufacturer :023G0025


Technical specifications
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 25 |
| Belt width | 38.1 mm |
Product details : CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 25 TEETH TAPER BORED
Timing Pulley 25H150 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 25 |
| Belt width | 38.1 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Type | synchronous timing belt h profile for taper lock® removable hub |
| Pitch diameter | 101.06 mm |
| Outer diameter | 99.69 mm |
| Outside diameter incl. flanges | 99.69 mm |
| Total width | 45 mm |
| Hub diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 65.22 excl. VAT
/ Each
£ 78.26 incl. VAT
- Delivery usually within ( 2 ) days