HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 26 |
Belt width | 20 mm |
Profile | 8m |
---|---|
Number of teeth | 26 |
Belt width | 20 mm |
Taper bush | 1108 |
Material | steel |
Type | 5f |
Pitch diameter | 66.21 mm |
Outer diameter | 66.21 mm |
Total width | 22 mm |
In stock: Next day delivery