HTD Timing Pulley for taper bush
Profile | 5M |
---|---|
Number of teeth | 80 |
Belt width | 15 mm |
Profile | 5M |
---|---|
Number of teeth | 80 |
Belt width | 15 mm |
Taper bush | 1610 |
Material | STEEL |
Type | 8 |
Pitch diameter | 127.32 mm |
Outer diameter | 126.18 mm |
Outside diameter incl. flanges | 127.32 mm |
Total width | 25 mm |
Hub diameter | 92 mm |
Usually arrives within 14 working days