CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 18 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:18H100-FEN
Rubix:405A9784
Manufacturer :023F0018

Product details : CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 18 TEETH TAPER BORED
Timing Pulley 18H100 Taper Lock® 1210 GG
Technical specifications
Attributes
| Profile | h |
|---|---|
| Number of teeth | 18 |
| Belt width | 25.4 mm |
| Taper bush | 1210 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 72.77 mm |
| Outer diameter | 71.39 mm |
| Outside diameter incl. flanges | 71.4 mm |
| Total width | 32 mm |
| Hub diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 41.53 excl. VAT
/ Each
£ 49.84 incl. VAT
- Delivery usually within ( 2 ) days
