MECALINE PC8M-50S-62TB 8M-50S-62 POLYCHAIN SPROCKETS
PC Timing Pulley for taper bush
See technical informationReferences
Mecaline:PC8M-50S-62TBF
Rubix:223A0752
Manufacturer :888411
EAN:3660338412967

Product details : MECALINE PC8M-50S-62TB 8M-50S-62 POLYCHAIN SPROCKETS
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-50S-62TBF (Taper Bored 2517)
Strengths
Cast Iron
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 50 |
| Belt width | 62 mm |
| Taper bush | 2517 |
| Material | steel |
| Type | 3f |
| Pitch diameter | 127.32 mm |
| Outer diameter | 125.72 mm |
| Outside diameter incl. flanges | 135 mm |
| Total width | 72 mm |
Show UNSPSC/ECL@SS
£ 76.33 excl. VAT
/ Each
£ 91.60 incl. VAT
- In stock: Next day delivery
