HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 64 |
Belt width | 20 mm |
Profile | 8m |
---|---|
Number of teeth | 64 |
Belt width | 20 mm |
Taper bush | 2012 |
Material | steel |
Type | 8wf |
Pitch diameter | 162.97 mm |
Outer diameter | 162.97 mm |
Outside diameter incl. flanges | 168 mm |
Total width | 32 mm |
Hub diameter | 110 mm |
In stock: Next day delivery