MECALINE 48-5M-15 1210 P48-5M-15 HTD TIMING PULLEY TAPER BORED
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB48-5M-15F
Rubix:45036447
Manufacturer :890122
EAN:3660338426735

Product details : MECALINE 48-5M-15 1210 P48-5M-15 HTD TIMING PULLEY TAPER BORED
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB48-5M-15F (1210)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Number of teeth | 48 |
| Belt width | 15 mm |
| Taper bush | 1210 |
| Material | steel |
| Type | 8f |
| Pitch diameter | 76.39 mm |
| Outer diameter | 75.25 mm |
| Outside diameter incl. flanges | 83 mm |
| Total width | 25 mm |
| Hub diameter | 59 mm |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Usually arrives within 14 working days
