PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 50 |
Belt width | 12 mm |
Profile | 8m |
---|---|
Number of teeth | 50 |
Belt width | 12 mm |
Taper bush | 2012 |
Material | steel |
Type | 8f |
Pitch diameter | 127.32 mm |
Outer diameter | 125.72 mm |
Outside diameter incl. flanges | 135 mm |
Total width | 32 mm |
Hub diameter | 104 mm |
In stock: Next day delivery