CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 36 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:36H100-FEN
Rubix:405A9796
Manufacturer :023F0036


Technical specifications
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 36 |
| Belt width | 25.4 mm |
Product details : CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 36 TEETH TAPER BORED
Timing Pulley 36H100 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 36 |
| Belt width | 25.4 mm |
| Taper bush | 1610 |
| Material | grey cast iron |
| Type | synchronized toothed pulley (timing pulley) for taper-lock removable hub |
| Pitch diameter | 145.53 mm |
| Outer diameter | 144.16 mm |
| Outside diameter incl. flanges | 144.16 mm |
| Total width | 32 mm |
| Hub diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 80.79 excl. VAT
/ Each
£ 96.95 incl. VAT
- Delivery usually within ( 2 ) days