CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 20 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:20H200-FEN
Rubix:405A9811
Manufacturer :023H0020


Technical specifications
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 20 |
| Belt width | 50.8 mm |
Product details : CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 20 TEETH TAPER BORED
Timing Pulley 20H200 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 20 |
| Belt width | 50.8 mm |
| Taper bush | 1610 |
| Material | steel |
| Type | tapered bore |
| Pitch diameter | 80.85 mm |
| Outer diameter | 79.48 mm |
| Outside diameter incl. flanges | 79.48 mm |
| Total width | 58 mm |
| Pre-borehole | 14 mm |
| Finished bore | 42 mm |
Show UNSPSC/ECL@SS
£ 58.60 excl. VAT
/ Each
£ 70.32 incl. VAT
- Delivery usually within ( 2 ) days