PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 32 |
Belt width | 12 mm |
Profile | 8m |
---|---|
Number of teeth | 32 |
Belt width | 12 mm |
Taper bush | 1610 |
Material | steel |
Type | 8f |
Pitch diameter | 81.49 mm |
Outer diameter | 79.89 mm |
Outside diameter incl. flanges | 87 mm |
Total width | 25 mm |
Hub diameter | 66 mm |
Usually arrives within 14 working days