CLASSICAL TIMING PULLEY 3/4 INCH LIGHT PITCH 18 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:18L075-FEN
Rubix:405A9763
Manufacturer :023D0018


Technical specifications
| Profile | l (pitch 9.525 mm / l075 - belt width 19.05 mm) |
|---|---|
| Number of teeth | 18 |
| Belt width | 19.05 mm |
Product details : CLASSICAL TIMING PULLEY 3/4 INCH LIGHT PITCH 18 TEETH TAPER BORED
Timing Pulley 18L075 Taper Lock® 1108 GG
Technical specifications
Attributes
| Profile | l (pitch 9.525 mm / l075 - belt width 19.05 mm) |
|---|---|
| Number of teeth | 18 |
| Belt width | 19.05 mm |
| Taper bush | 1108 |
| Material | steel |
| Type | synchronous toothed pulley (l profile) for taper lock removable hub |
| Pitch diameter | 54.57 mm |
| Outer diameter | 53.81 mm |
| Outside diameter incl. flanges | 53.81 mm |
| Total width | 25 mm |
| Hub diameter | 40 mm |
| Finished bore | 28 mm |
Show UNSPSC/ECL@SS
£ 42.99 excl. VAT
/ Each
£ 51.59 incl. VAT
- Delivery usually within ( 2 ) days