PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 140 |
Belt width | 36 mm |
Profile | 8M |
---|---|
Number of teeth | 140 |
Belt width | 36 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 7A |
Pitch diameter | 356.51 mm |
Outer diameter | 354.91 mm |
Total width | 45 mm |
Hub diameter | 150 mm |
Usually arrives within 14 working days