HTD Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 64 |
Belt width | 50 mm |
Profile | 8M |
---|---|
Number of teeth | 64 |
Belt width | 50 mm |
Taper bush | 2517 |
Material | STEEL |
Type | 4F |
Pitch diameter | 162.97 mm |
Outer diameter | 161.6 mm |
Outside diameter incl. flanges | 168 mm |
Total width | 45 mm |
In stock: Next day delivery