CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 32 TEETH TAPER BORED

Timing belt pulley for taper-lock bushings

See technical information

References

Fenner:32L100-FEN
Rubix:405A9779
Manufacturer :023E0032
brand logo

Technical specifications

Profilel (pitch 9.525 mm)
Number of teeth32
Belt width25.4 mm
See all Specifications

Product details : CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 32 TEETH TAPER BORED


Timing Pulley 32L100 Taper Lock® 1210

Technical specifications


Attributes
Profilel (pitch 9.525 mm)
Number of teeth32
Belt width25.4 mm
Taper bush1210
Materialcast-iron en-gjl-200 (steel flanges s235jr)
Typesynchronous timing pulley with l profile (pitch 9.525 mm), 32 teeth, for l100 (25.4 mm) belt, for taper-lock® 1210 removable hub
Pitch diameter97.02 mm
Outer diameter96.26 mm
Outside diameter incl. flanges103 mm
Total width32 mm
Hub diameter75 mm
Executionfor taper-lock® removable hub, with flanges (type 4f), black finish (phosphating/anti-corrosion blackening)
£ 58.51 excl. VAT
/ Each
£ 70.21 incl. VAT
  • Delivery usually within ( 2 ) days