CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 18 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:18H150-FEN
Rubix:405A9799
Manufacturer :023G0018

Product details : CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 18 TEETH TAPER BORED
Timing Pulley 18H150 Taper Lock® 1210 GG
Technical specifications
Attributes
| Profile | h |
|---|---|
| Number of teeth | 18 |
| Belt width | 38.1 mm |
| Taper bush | 1210 |
| Material | cast iron (gg25) |
| Type | 4f |
| Pitch diameter | 72.77 mm |
| Outer diameter | 71.39 mm |
| Outside diameter incl. flanges | 71.4 mm |
| Total width | 45 mm |
| Hub diameter | 52 mm |
| Finished bore | 32 mm |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Delivery usually within ( 2 ) days
