SKF LAGD125/FG2 AUTO LUBRICATOR SINGLE

System 24 Automatic Lubrication Cartridge

See technical information

References

SKF:LAGD 125/FG2
Rubix:242A1878
EAN:7316579987998
brand logo

Technical specifications

Volume125 ml
Min. Operation temperature-30 °C
Max. Operation temperature140 °C
See all Specifications

Product details : SKF LAGD125/FG2 AUTO LUBRICATOR SINGLE


The units are supplied ready-to-use straight from the box and filled with a wide range of high performance SKF lubricants. Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow.

Strengths


-Variable distribution rate from 1 to 12 months
-Lubrication can be stopped or readjusted at any time
-Personal safety: ATEX approval for zone 0
-Transparent grease tank allows visual flow control
-Its compactness allows it to be mounted even in a few spacious places
-Grease and chain oil available
-SKF DialSet allows to calculate the correct dosage
-Full range of accessories

Applications

Recommended for difficult or dangerous access.

Technical specifications


Attributes
Volume125 ml
Min. Operation temperature-30 °C
Max. Operation temperature140 °C
Operating timeadjustable
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
  • Delivery usually within ( 3 ) days