System 24 TLSD Refill Set
Composition | Mineral Oil;Calcium Sulfonate Complex Soap Grease |
---|---|
Packaging | 250 mL Refill |
Composition | Mineral Oil;Calcium Sulfonate Complex Soap Grease |
---|---|
Packaging | 250 mL Refill |
Min. temperature | -20 °C |
Max. temperature | 150 °C |
Viscosity at 40°C | 400 mm²/s |
NLGI class | 2 |
In stock: Next day delivery