SKF BEARING PULLER - TMMA60

SKF Easy Pull TMMA

See technical information

References

SKF:TMMA 60
Rubix:1285377
EAN:7316572464724
brand logo

Technical specifications

Typemechanical bearing puller
See all Specifications

Product details : SKF BEARING PULLER - TMMA60


Designed for disassembly operations, SKF’s EasyPull TMMA 60 mechanical puller is one of the safest and easiest-to-use tools on the market. Thanks to its patented spring-loaded arm system and self-centering mechanism, it enables fast and reliable removal of components. Its robust and ergonomic design makes it an indispensable tool for both routine and complex industrial applications.

Features:
The EasyPull TMMA 60 puller features a unique spring-loaded arm mechanism that greatly simplifies positioning behind components to be removed, even in confined spaces. This innovative system allows for one-step positioning, similar to a sugar tong, while ensuring effective self-locking under load. Thanks to its protective-tipped pin, the shaft is protected from damage during removal. The device is fully self-centering, ensuring optimal alignment and evenly distributed force. Made of hardened steel alloy and featuring a dual coating, it combines durability and corrosion resistance for long-lasting performance in industrial environments.

Specifications:
- Maximum tensile force: 60 kN
- Maximum spindle torque: 105 N·m
- External grip width: 36.0 – 150.0 mm
- Effective arm length: 150 mm
- Total arm length: 257 mm
- Jaw length: 15 mm
- Jaw height: 7.5 mm
- Jaw width: 20 mm
- Number of arms: 3
- Spindle head hex size: 17 mm
- Total spindle length: 325 mm
- Hex size of the puller or adapter: 27 mm
- Spindle end cap: yes, 24 mm.

Brand information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, including automotive, aerospace, energy, manufacturing, and many others.

Strengths

- Quick and effortless positioning thanks to the spring-loaded opening mechanism;
- Enhanced safety with self-locking arms under load;
- Shaft protection provided by a protective spindle cap;
- Perfect alignment ensured by the self-centering system;
- Robust construction for a long service life in industrial environments;
- Significant time savings during disassembly operations;
- Dual hexagonal heads for simplified extraction effort.

Applications

The EasyPull TMMA 60 puller is recommended for removing bearings, gears, pulleys, and other ring-shaped components mounted with a tight fit on the shaft. It is used in a variety of industrial settings, including general industry, the construction sector, and agriculture. It is suitable for removing parts from cylindrical or tapered shafts, as well as from adapter or extraction sleeves.

Technical specifications


Attributes
Typemechanical bearing puller
Seriestmma
Modeltmma 60
£ 411.86 excl. VAT
/ Each
£ 494.23 incl. VAT
  • Delivery usually within ( 3 ) days