Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
FORMA-STOR RAMP FRR4
FORMA-STOR RAMP FRR4
tool and equipment storage
References
armorgard:
FRR4
rubix:
238A8376
Technical sheet / Technical file
Product details
Technical specifications
Product details : FORMA-STOR RAMP FRR4
flat-packed, modular, quick-assembly unit | 5-lever deadlocks and jemmy-proof joins | Optional extras: complete with 4 additional accessories
FORMA-STOR RAMP FRR4
Secure storage cabinet designed to keep thieves at bay
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.45
excl. VAT
/
Each
£
342.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SISUPARM530L LARGE SIDE PANEL SUPPORT ARM 530MM LONGSILVER
BOTT 650MM X 325MM ADDITIONAL GALVANISED SHELF 42101093.51V
BOTT 16926960.16 VERSO INNER DRAWER KIT 525 X 550 X 100MM
BOTT 16926963.19 VERSO INNER DRAWER KIT 800 X 550 X 100MM
BOTT CUBIO DIVIDER KIT ETS-137150 25 COMP 43020749.51
SPARTEX STES1260ZHXXSHELF TO SUIT PETROLEUM&FLAMMABLE 1200.610 GALV
BOTT CUBIO DIVIDER KIT ETS-66100-6 10 COMP 43020642.51
BOTT 16926961.19 VERSO INNER DRAWER KIT 525 X 550 X 125MM
SPARTEX SELS1145NLXXNEOSTAT LOWER SHELVES-1200X600 NEOSTAT
SPARTEX 863526 CASE 75X150 MM PLUS 75MM
ARMORGARD TKD3 DIVIDER KIT SET OF 3
BOTT CUBIO CUPBOARD SHELF GALVANISED KIT 42101018.51V
BOTT 16926963.11 VERSO 800 X 100 INNER DRAWER
BOTT CUBIO DIVIDER KIT ETS-85150-7 15 COMP 43020657.51
SPARTEX SELS1445NLXX NEOSTAT LOWER SHELVES-1500X600