Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
<Β Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
ARMORGARD TKD3 DIVIDER KIT SET OF 3
ARMORGARD TKD3 DIVIDER KIT SET OF 3
tool and equipment storage
References
armorgard:
TKD3D
rubix:
202A3661
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMORGARD TKD3 DIVIDER KIT SET OF 3
ARMORGARD TKD3 DIVIDER KIT set of 3
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Donβt forget to login in order to benefit from your prices
Β£
61.82
excl. VAT
/
Each
Β£
74.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX 863530 CASE 150X150 MM PLUS 125MM
BOTT WOOD SHELF KIT 41201029.08V
CUBIO TROUGH BLK KIT EKM-136-1
BOTT CUBIO FB-CL SHELF 1050 X 525MM 42101072.51V
ARMORGARD TKD2 DIVIDER KIT SET OF 3
SPARTEX SELS1745LLXX LAMSTATLOWER SHELVES-1800X600 LAMSTAT
SPARTEX SEUS1200LXXX UPPER SHELF 300MM LAMSTAT-1200MM LAMSTAT
BOTT TOOLCLIP 100MM PACK OF 5 14001108
BOTT 16926967.19 VERSO INNER DRAWER KIT 1050 X 550 X 125MM
BOTT 16926964.11 VERSO 800 X 125 INNER DRAWER
SPARTEX SRUS126DXXXX DBLE TIER UPPER SHELF 600X1200X300 S/Steel
SPARTEX SELS1145PXXX LOWER SHELF 1200MM LAMINATE
BOTT 16926963.11 VERSO 800 X 100 INNER DRAWER
SPARTEX SEUS18008XXX UPPER SHELF 300MM LINOLEUM 1800MM
SPARTEX 863527 CASE 150X150 MM PLUS 75MM