Product details : BOTT 16926968.19 VERSO 1050 X 175 INNER DRAWER
verso internal drawer kit 175mm high. Steel construction (75kg U.D.L.) with 100% extension slides For cupboard WxD:1050x550mm. Drawer front finished in durable powder coat paint in RAL 7016 anthracite grey. WxDxH: 1050x550x175mm.