Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
TREKDROR 3TKD3RM /- FINE FLUTED RUBBER MAT 1040 X 437 X 3 TKD3RM
TREKDROR 3TKD3RM /- FINE FLUTED RUBBER MAT 1040 X 437 X 3 TKD3RM
tool and equipment storage
References
armorgard:
TKD3RM
rubix:
238A8388
Technical sheet / Technical file
Product details
Technical specifications
Product details : TREKDROR 3TKD3RM /- FINE FLUTED RUBBER MAT 1040 X 437 X 3 TKD3RM
TREKDROR 3TKD3RM /- FINE FLUTED RUBBER MAT 1040 X 437 X 3 TKD3RM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.00
excl. VAT
/
Each
£
48.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT CUBIO DIVIDER KIT ETS-86150-6 11 COMP 43020662.51
SPARTEX SEUS1200BXXX UPPER SHELF 300MM SOLID BEECH 1200MM
BOTT CUBIO DIVIDER KIT ETS-6675-6 10 COMP 43020640.51
BOTT 16926968.19 VERSO 1050 X 175 INNER DRAWER
BOTT 42101043.51V CUBIO EB 106 DROP IN BASE
SPARTEX SELS1745GXXX LOWER SHELF 1800MM MFC
SPARTEX S6MSLOVPANXX DUAL PANEL GALVANISED
BOTT 16926965.11 VERSO 800 X 175 INNER DRAWER
BOTT CUBIO DIVIDER KIT ETS-86100 7 COMP 43020730.51
BOTT 16928052.16 MOBILITY KIT FOR 650MM COMPUTER WORKSTATIONS
SPARTEX SICONSH51LXX E SHELF 515X190 (TO SUIT 100X160X80MM PLASTIC CON
SPARTEX SIUS3012PLXX UPPER SHELF TO SUIT 1200MMBENCH LAMINATE
SPARTEX SEUS1800BXXX UPPER SHELF 300MM SOLID BEECH 1800MM
BOTT COMPARTMENT DIVIDER KIT FOR 650 X 650MM CABINET DRAWER 43020023
SPARTEX SEUS1500BXXX UPPER SHELF 300MM SOLID BEECH 1500MM