Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET POSITIVE ISO TURNING INSERT CCMT 060202E-FM:T9325
PRAMET POSITIVE ISO TURNING INSERT CCMT 060202E-FM:T9325
Tool tip for dressing and turning down CCMT 060202E-FM:T9325
References
pramet:
CCMT 060202E-FM:T9325
rubix:
2591957
manufacturer :
6753864
ean:
3603602892300
Technical specifications
Plate type
t9325
Nuance/shade
ccmt
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET POSITIVE ISO TURNING INSERT CCMT 060202E-FM:T9325
Technical specifications
Attributes
Plate type
t9325
Nuance/shade
ccmt
Thickness
2.38
mm
Radius
0.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.30
excl. VAT
/
Each
£
72.36
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
KENNAMETAL CNMG160608MS KCU25 ANSI/ISO TURNING INSERT CN 4050460
PRAMET CCGT 060204E-SF3:H07 7168526
SANDVIK SNMG120416-MR4415 T-MAX P TURNING INVEIO 8021133
MITSUBCARB NP-DNGA150404GS2 BC8110 INSERT TURNING CBN 90040747
MITSUBCARB SNMG150608-MA UE6020 INSERT TURNING COATED NEG 90014546
SANDVIK TNMG160412-MF1115 T-MAX P TURNING 5754117
SANDVIK TCMT 09 02 02-MF 1105 5752020
WALTER DNMG150608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115848
WALTER WNMG080408-FM5 WSM20S TURNING INSERT (NEGATIVE) 7091945
MITSUBCARB DCMT070202-MV MP3025 INSERT TURNING COATED CERMET 90030312
SECO WNMG080408-M6TP1501 TURNING INSERT ISO-P 02959870
WALTER SCMT120408-RM4 WSM20S TURNING INSERTS (POSITIVE) 6839129
MITSUBCARB DNMG150604-MS VP10RT INSERT TURNING COATED NEG 90024134
CUTLINE SNMG120404-MF GCMP25 867297
MITSUBCARB DNMG150612-RP UE6105 INSERT TURNING COATED NEG 90031874