PRAMET NEGATIVE ISO TURNING INSERT DNMA 150608:T5305
Tool tip for dressing and turning down DNMA 150608:T5305
See technical informationSee documentsReferences
Pramet:DNMA 150608:T5305
Rubix:2592165
Manufacturer :6755824
EAN:3603602911902

Documents
Product details : PRAMET NEGATIVE ISO TURNING INSERT DNMA 150608:T5305
Technical specifications
Attributes
| Insert Type | t5305 |
|---|---|
| Nuance/shade | dnma |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
Show UNSPSC/ECL@SS
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
- Usually arrives within 14 working days