References
Mascot:15089-154-09-S
Rubix:379A8900
EAN:5711074369904

Product details : MASCOT 15089 BAZA TOOL VEST BLACK S
Large areas of robust mesh make the vest light and airy. Magnets automatically close the breast pockets after use. Hanging pockets in durable CORDURA® with Kevlar® reinforcement - particularly resistant to pointed and sharp objects. Button adjustment on the sides for use when changing layers underneath. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | black |
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 126.74 excl. VAT
/ Each
£ 152.09 incl. VAT
- Usually arrives within 14 working days
