MASCOT 15089 BAZA TOOL VEST BLACK 2XL

Tool vest Baza Black

See technical information
References
Mascot:15089-154-09-2XL
Rubix:379A8898
EAN:5711074369867
Workwear vest Baza 15089-154-09 / 2XL
Technical specifications
Colourblack
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 15089 BAZA TOOL VEST BLACK 2XL


Large areas of robust mesh make the vest light and airy. Magnets automatically close the breast pockets after use. Hanging pockets in durable CORDURA® with Kevlar® reinforcement - particularly resistant to pointed and sharp objects. Button adjustment on the sides for use when changing layers underneath. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourblack
Size2xl
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 126.74 excl. VAT
/ Each
£ 152.09 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (3)