MASCOT 08089 YORKTON TOOL VEST HV ORG L


Tool vest Yorkton orange

References
mascot:08089-860-14-L
rubix:215A4562
ean:5707209643599
Workwear vest Yorkton 08089-860-14 / L
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Class EN204712
See all Specifications

Product details : MASCOT 08089 YORKTON TOOL VEST HV ORG L


Teflon® finish makes the product dirt resistant and ensures high visibility. Extra visibility for the surroundings with vertical and horizontal reflective strips. Reflective front fastening in front of the zip fastener to avoid damage from dirt. Magnets automatically close the breast pockets after use. Four reinforced holster pockets.
brand logo

Technical specifications


Attributes
Logistic Weight1040 g
Colourorange
Sizel
Class EN204712
Main materialpolyester
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
  • Delivery usually within ( 8 ) days