• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Security cabinets/containers
  6. Security container
  7. QMP STC408550KMX TOOLSAFE SITE SECURITY BOXES 400X850X500MM GRAPHITE G

QMP STC408550KMX TOOLSAFE SITE SECURITY BOXES 400X850X500MM GRAPHITE G

Toolsafe site security boxes

See technical information

References

QMP:STC408550KMX
Rubix:388A1565
Manufacturer :STC408550KMX
brand logo
brand logo
brand logo
brand logo

Product details : QMP STC408550KMX TOOLSAFE SITE SECURITY BOXES 400X850X500MM GRAPHITE G


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 353.55 excl. VAT
/ Each
£ 424.26 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SPARTEX SCS01Z SECURITY CAGE - STATIC - YELLOW - 700 X 700 X 880 WXDXHQMP SFS556642ZRX FLAMSAFE SITE SECURITY BOXES 555X660X420MM REDSPARTEX SS904646ZRXX SECURITY CUPBOARD 900.460.460 REDSPARTEX SCB02Z SECURITY CAGE - 1400 X 700 830H 830 BLUESPARTEX GBC12Z SECURITY CAGE WITH LIFT UP LID - 1260W 1260 X 83SPARTEX GCC11G MOBILE GAS CYLINDER CARRIER - GALVD 890 X 1610 X 1900SPARTEX GCC12G STATIC GAS CYLINDER CARRIER - GALVD 890 X 1610 X 1800SPARTEX SCS02Z SECURITY CAGE - STATIC - YELLOW - 1400 X 700 X 880 WXDXGPC SECURITY CAGE - MOBILE - GALV'D - 700 X 700 X 1795 WXDXH SCG03SSPARTEX CS501Z CYLINDER STORAGE LOCK-UP CAGE - 1095D - PAINTEDGPC ECS900Z LOWER SHELF TO SUIT ECO189SSPARTEX SS121246ZYXX SECURITY CUPBOARD 1200.1200.460 YELLOWGPC CYLINDER PALLET CAGE GCP01ZQMP STC509050KFX TOOLSAFE SITE SECURITY BOXES 500X900X500MM GRAPHITE GQMP STC501250KFX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap