SPARTEX GBC12Z SECURITY CAGE WITH LIFT UP LID - 1260W 1260 X 83

Security Cage

See technical informationSee documents

References

Spartex:UK-GBC12Z
Rubix:239A9136
brand logo

Documents

Product details : SPARTEX GBC12Z SECURITY CAGE WITH LIFT UP LID - 1260W 1260 X 83


All welded units constructed from steel angle and 25 x 25 mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Ideal for the security of both hazardous and valuable materials
Cranage Eyes for easy lifting (when lifting using the Cranage Eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Mobile units are fitted with 4 x 100mm nylon 2 braked swivel castors - adding 115mm to the overall height
Max Load 500kg
Factory fitted shelves are available - please call for details
Fully welded construction
Hinged lift up lid is assisted by gas struts
When the lid is shut the front doors will not open leaving a completely secure & enclosed unit Units have a hasp & staple padlock facility (padlock not included)
Incorporates 2 fork lift pockets
Optional hazardous chemical sign available
N.B. A Fork Lift will be needed to unload these units
Fully welded cage which features forklift pockets for easier handling and gas struts to assist the user with hinged lift up lid

Technical specifications


Attributes
£ 2,371.15 excl. VAT
/ Each
£ 2,845.38 incl. VAT
  • Delivery usually within ( 4 ) days