• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,383)
  • Hygiene(1,454)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Environment
  5. Security cabinets/containers
  6. Security container
  7. QMP STC501250KFX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITE

QMP STC501250KFX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITE

Toolsafe site security boxes

See technical information

References

QMP:STC501250KFX
Rubix:388A1561
Manufacturer :STC501250KFX
brand logo
brand logo
brand logo
brand logo

Product details : QMP STC501250KFX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 472.00 excl. VAT
/ Each
£ 566.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SPARTEX CP601Z LOCK-UP CAGE WITH PALLET BASE - 1095D - PAINTED 1095 XSPARTEX SCB07Z SECURITY CAGE - 1400 X 1000 1630H 1630 BLSPARTEX SCB02Z SECURITY CAGE - 1400 X 700 830H 830 BLUESPARTEX SS189046ZRXX SECURITY CUPBOARD 1800.900.460 REDSPARTEX SS121246ZRXX SECURITY CUPBOARD 1200.1200.460 REDSPARTEX CS502Z CYLINDER STORAGE LOCK-UP CAGE - 1715D - PAINTED 1715 XSPARTEX SS121246ZGXX SECURITY CUPBOARD 1200.1200.460 GREENQMP SFS383637ZRX FLAMSAFE SITE SECURITY BOXES 380X360X370MM REDSPARTEX GBC12Z SECURITY CAGE WITH LIFT UP LID - 1260W 1260 X 83SPARTEX SS121246ZUXX SECURITY CUPBOARD 1200.1200.460 LIGHT BLUEQMP STC501850KFX TOOLSAFE SITE SECURITY BOXES 500X1800X500MM GRAPHITESPARTEX CS511G CYLINDER STORAGE LOCK-UP CAGE - 1095D - GALVDSPARTEX SS121246ZLXX SECURITY CUPBOARD 1200.1200.460 L/GreySPARTEX SS189046ZLXX SECURITY CUPBOARD 1800.900.460 L/GreyQMP SFS551142ZRX FLAMSAFE SITE SECURITY BOXES 555X1190X420MM RED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap