GISS 899128 TOOMA HIGH BOOT S3S FO HRO SR ESD BLACK/BLUE 45/10.5

TOOMA H

See technical informationSee documents

References

GISS:899128
Rubix:413A7427
EAN:3660338527692
brand logo
brand logo
brand logo

Technical specifications

EU shoe size45
Collar heighthigh
Colourblue
See all Specifications

Documents

Product details : GISS 899128 TOOMA HIGH BOOT S3S FO HRO SR ESD BLACK/BLUE 45/10.5


TOOMA H shoes combine lightness and durability thanks to a fabric upper reinforced with TPU at the heel and sides.
Their breathable lining ensures optimal comfort even during prolonged use, while the fiberglass toe cap and textile anti-perforation midsole provide reliable metal-free protection.
The triple-density sole with IMPULSE.FOAM® technology delivers excellent cushioning, 55% energy return, and high resistance to contact heat up to 300°C.
Designed for humid and outdoor environments, they combine ergonomics, durability, and electrostatic protection, while meeting the requirements of the EN 20345:2022 standard.

Strengths

Lightweight and breathable
Anti-fatigue technology
Heat resistance up to 300°C

Applications

Outdoor environments, construction sites, and public works
brand logo
brand logo

Technical specifications


Attributes
EU shoe size45
Collar heighthigh
Colourblue
Main materialtextile
ESDyes
Security Categorys3 sr fo hro
Slip resistanceyes
£ 82.23 excl. VAT
/ Each
£ 98.68 incl. VAT
  • In stock: Next day delivery

EU shoe size

45