References
Festo:EGC-80-1200-TB-KF-0H-GK
Rubix:391A0682
Manufacturer :3013359
EAN:4052568268206

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 1200 mm |
Documents
Product details : FESTO 3013359 TOOTHED BELT AXIS
toothed belt axis EGC-80-1200-TB-KF-0H-GK With recirculating ball bearing guide Effective diameter of drive pinion=28,65 mm, Working stroke=1200 mm, Size=80, Stroke reserve=0 mm, Toothed-belt stretch=0,24 %
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 1200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 1,783.87 excl. VAT
/ Each
£ 2,140.64 incl. VAT
- Delivery usually within ( 2 ) days