TORK 559008 BLACK CENTREFEED DISPENSER M2
Tork Centrefeed Dispenser Black M2
See technical informationReferences
Tork:559008
Rubix:2591318
EAN:7322540349399

Product details : TORK 559008 BLACK CENTREFEED DISPENSER M2
Tork Centrefeed Dispenser Black M2:
Tackle hand and surface wiping in one go with our versatile Tork Centrefeed Dispenser. This design is easy to use one-handed, making it perfect for busy days when staff need to multitask. The unrestricted flow feature allows staff to take as much paper as they need, speeding up wiping jobs and boosting productivity. Both functional and modern, this Elevation dispenser has a high capacity for fewer refills. The issue of waste is solved, thanks to its versatile lock mechanism that works to control misuse. Advantages at a glance:
+ Functional and modern dispenser
+ Boost hygiene with the easy-clean design
+ Flee flow dispensing for greater efficiency
+ Versatile lock mechanism prevents misuse
+ Easy to use with one hand Compatible with Tork M2 refills.
Strengths
Improve your workplace's overall hygiene levels with this easy-to-clean centrefeed dispenser.
Avoid costly wastage and misuse due to the versatile lock mechanism.
Work efficiently, thanks to the centrefeed dispenser's easy one-handed operation.
Reduce cross-contamination – free flow dispensing ensures staff will only touch the sheets they take.
Avoid costly wastage and misuse due to the versatile lock mechanism.
Work efficiently, thanks to the centrefeed dispenser's easy one-handed operation.
Reduce cross-contamination – free flow dispensing ensures staff will only touch the sheets they take.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic/inox |
Show UNSPSC/ECL@SS
£ 60.26 excl. VAT
/ Each
£ 72.31 incl. VAT
- Usually arrives within 14 working days
