TORK 557508 BLACK TWIN MID-SIZE TOILET PAPER ROLL DISPENSER T6
Tork Twin Mid-size Toilet Paper Roll Dispenser Black T6
See technical informationReferences
Tork:557508
Rubix:80126432
EAN:7322540366747

Product details : TORK 557508 BLACK TWIN MID-SIZE TOILET PAPER ROLL DISPENSER T6
Tork Twin Mid-size Toilet Paper Roll Dispenser T6:
Make the most of smaller spaces in medium to high-traffic washrooms with our compact Tork Twin Mid-size Toilet Roll Dispenser. Bulk toilet paper won't run out due to the dispenser's high capacity – it holds up to six times more paper than two conventional toilet rolls. There's no waste on the floor, either, as empty cores remain inside the dispenser. Impress guests with this modern and functional Elevation Design. It features an automatic roll shift, so they can access new rolls with ease. Advantages at a glance:
+ Modern twin dispenser for medium to high-traffic washrooms
+ Compact size for smaller spaces
+ High capacity and easy to refill
+ Closed design to improve hygiene
+ Automatic roll shift, so guests can easily access new rolls
+ Avoid waste, as empty cores remain inside Compatible with Tork T6 refills.
Strengths
Automatic roll shift that makes it easy for guests to access the new roll, Compact and space saving design that fits smaller washrooms, Easy to refill: less maintenance, High capacity: less maintenance and reduced risk of paper shortage, Closed dispenser that keeps rolls protected for better hygiene
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 95.59 excl. VAT
/ Each
£ 114.71 incl. VAT
- In stock: Next day delivery
