TORK 473190 WHITE REFLEX CENTREFEED DISPENSER M4
Tork Reflex™ Centrefeed Dispenser White M4
See technical informationReferences
Tork:473190
Rubix:80866481
EAN:7322541020747

Product details : TORK 473190 WHITE REFLEX CENTREFEED DISPENSER M4
Tork Reflex™ Centrefeed Dispenser M4:
Busy workspaces need robust equipment that easily fits into their existing workflow. Our durable Tork Reflex™ Centrefeed dispenser will slot into any professional space with a rotating nozzle for easy access to wiping paper. Hygiene is assured when cleaning hands and surfaces, thanks to single-sheet dispensing that means users touch only what they take. This dispenser also keeps waste levels under control, reducing consumption by up to 37% compared with the Tork® Centrefeed system. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance:
+ Easy cleaning for improved overall hygiene
+ Reduce cross-contamination as users touch only what they take
+ Robust design to withstand daily use
+ Economical single-sheet dispensing system
+ Run out indicator for efficient refills Compatible with Tork M4 refills.
Strengths
Boost hygiene levels in your workspace with a design that's easy to clean.
Suitable for tough environments, this centrefeed dispenser is robust enough to withstand heavy use.
Easily operate the dispenser with one hand and efficiently refill with our SmartCore.
Avoid the hassle of running out of paper with our handy run out indicator.
Suitable for tough environments, this centrefeed dispenser is robust enough to withstand heavy use.
Easily operate the dispenser with one hand and efficiently refill with our SmartCore.
Avoid the hassle of running out of paper with our handy run out indicator.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 78.69 excl. VAT
/ Each
£ 94.43 incl. VAT
- Usually arrives within 14 working days
