TORK 681000 WHITE SMARTONEMINI TOILET PAPER ROLL DISPENSER T9
Tork SmartOne® Mini Dispenser for White Roll Toilet Paper T9, Elevation range, 681000
See technical informationReferences
Tork:681000
Rubix:395A8019
Product details : TORK 681000 WHITE SMARTONEMINI TOILET PAPER ROLL DISPENSER T9
Features:
Tork SmartOne® Mini Dispenser for White Roll Toilet Paper T9:
Make a good impression with this Tork SmartOne® Roll Toilet Paper Mini Dispenser. The functional, modern Elevation design is suitable for washrooms with low and medium traffic. Sheet-by-sheet dispensing reduces consumption by up to 40 % compared with traditional Jumbo dispensers. The amount of paper is sufficient to space out refills and reduce maintenance. This robust dispenser has a lock to prevent roll theft.
Specifications:
• Design: Elevation.
• W 15.6 cm. H 21.9 cm. D 21.9 cm.
• Material: Plastic.
• Colour: White.
• Compatible with Tork T9 consumables.
Certifications:
FSC MIX Credit | SA-COC-008266 |
EU Ecolabel | SE/004/001 |
Food contact approved certified by a third party | 63776 U 25
Tork SmartOne® Mini Dispenser for White Roll Toilet Paper T9:
Make a good impression with this Tork SmartOne® Roll Toilet Paper Mini Dispenser. The functional, modern Elevation design is suitable for washrooms with low and medium traffic. Sheet-by-sheet dispensing reduces consumption by up to 40 % compared with traditional Jumbo dispensers. The amount of paper is sufficient to space out refills and reduce maintenance. This robust dispenser has a lock to prevent roll theft.
Specifications:
• Design: Elevation.
• W 15.6 cm. H 21.9 cm. D 21.9 cm.
• Material: Plastic.
• Colour: White.
• Compatible with Tork T9 consumables.
Certifications:
FSC MIX Credit | SA-COC-008266 |
EU Ecolabel | SE/004/001 |
Food contact approved certified by a third party | 63776 U 25
Strengths
• Robust and modern dispenser
• Ideal for washrooms with low and medium traffic
• Hygienic sheet-by-sheet dispensing that reduces consumption
• Large capacity to space out refills
• Protective lock
• Ideal for washrooms with low and medium traffic
• Hygienic sheet-by-sheet dispensing that reduces consumption
• Large capacity to space out refills
• Protective lock
Applications
Improve hygiene while minimising costs with the Tork SmartOne® Mini dispenser, designed for washrooms with low and medium traffic.
Technical specifications
Attributes
| Main material | plastic |
|---|
Show UNSPSC/ECL@SS
£ 66.33 excl. VAT
/ Each
£ 79.60 incl. VAT
- Usually arrives within 14 working days










