TORK 131135 WHITE PAPER WIPES ROLL W1/2 1PLY 1150 SHEETS PK2

Tork Paper Wipes Roll White W1/2

See technical information

References

Tork:131135
Rubix:348035
EAN:7310791200903
brand logo

Product details : TORK 131135 WHITE PAPER WIPES ROLL W1/2 1PLY 1150 SHEETS PK2


Tork Paper Roll White W1/2:  Keep on top of light cleaning tasks and hand wiping in professional environments with our multipurpose Tork Wiping Paper. Eliminate streaky finishes and lint deposits – this paper's convenient design is ideal for wiping tricky glass surfaces. Use in our Tork Floor or Wall Stand Dispensers for safe and reliable use. Alternatively, load into our Tork Maxi Centrefeed Dispenser to enjoy efficient single-hand dispensing. Our longer-lasting high-capacity roll ensures less time is spent refilling for greater productivity. Advantages at a glance:  + Ideal for light wiping tasks and hand hygiene + No streaks or lint when cleaning glass + High-capacity roll that reduces refilling time Compatible with Tork W2,W1 dispensers.

Strengths

Advantages at a glance: 
+ Ideal for light wiping tasks and hand hygiene
+ No streaks or lint when cleaning glass
+ High-capacity roll that reduces refilling time

Applications

Compatible with Tork W2,W1 dispensers.Save time when refilling dispensers, thanks to this high-capacity roll that lasts longer.Avoid streaky surfaces and lint deposits when cleaning glass with our Tork Wiping Paper.Effectively tackle light wiping tasks and hand wiping with this multipurpose design.Boost efficiency – use with our Tork Maxi Centrefeed Dispenser for easy one-handed use.2 rolls, 1150 sheets each, 1 ply. Advanced quality. Roll size L 460m W 24.5cm. Sheet length 40cm. Core inner diameter 7.1cm. Compatible with W2 dispensers.

Technical specifications


Attributes
£ 60.47 excl. VAT
/ Each
£ 72.56 incl. VAT
  • Usually arrives within 14 working days