WYPALL 12891 X90 POWERCLEAN BRAG BOX BLUE 136 SHEETS
WypAll® X90 Cloths 12891 - 1 BRAG Box x 136 blue, 2 ply cloths
See technical informationReferences
Wypall:12891
Rubix:2013504
Manufacturer :12891
EAN:0036000128918



Product details : WYPALL 12891 X90 POWERCLEAN BRAG BOX BLUE 136 SHEETS
The WypAll® X90 Range has been specially designed for manufacturing process tasks, where durability, low lint and high fluid capacity are key requirements. WypAll® X90 releases 90% of absorbed solvents and can reduce product waste by up to 35%, helping you to manage spend and wastage. Suitable for the toughest of jobs around your facility, when you need durability, low lint and high fluid capacity. Leading the way in solvent wiping, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and reusable cloth. Advanced Hydroknit technology ensures each cloth is strong, durable, highly absorbent and solvent resistant, so your surfaces are ready to perform. Perfect for use in industrial manufacturing. Available in a flexible BRAG Box system, protecting the cloth and providing controlled single sheet dispensing - only touch the sheet you use - helps control usage, and reduce wastage. Portability and ideal for small work spaces. Individual sheet size 42.7cm (L) x 31cm (W).
Strengths
Up to 35% less waste, to limit expense and waste
Applications
Single sheet distribution in BRAG* flexible and portable box. Portable and ideal for restricted workspaces.
Technical specifications
Attributes
| Number of formats | 136 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 62.78 excl. VAT
/ Each
£ 75.34 incl. VAT
- Usually arrives within 14 working days
