PORTWEST FW95 STEEL PVC WELLINGTON S5 FO CI BLACK EU47 UK12
Total Safety Wellington S5 - FW95
See technical informationReferences
Portwest:FW95BKR47
Rubix:2590032
EAN:5036108159840

Technical specifications
| EU shoe size | 47 |
|---|---|
| Colour | black |
| Main material | polyvinyl chloride (pvc) |
Product details : PORTWEST FW95 STEEL PVC WELLINGTON S5 FO CI BLACK EU47 UK12
The Total Safety Wellington offers ultimate S5 protection to the wearer. Steel toecap and midsole. PVC/Nitrile construction that is waterproof and resistant to oil, fuels and acids. Suitable for a variety of environments. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
100% Waterproof keeping feet warm and dry. Fuel and oil resistant outsole. Puncture resistant steel midsole. Protective steel toecap. Dual density PVC/Nitrile construction.
Standard : EN 13832-2:2006, EN ISO 20345:2011 S5
100% Waterproof keeping feet warm and dry. Fuel and oil resistant outsole. Puncture resistant steel midsole. Protective steel toecap. Dual density PVC/Nitrile construction.
Standard : EN 13832-2:2006, EN ISO 20345:2011 S5
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Colour | black |
| Main material | polyvinyl chloride (pvc) |
| Material | pvc/nitrile |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- In stock: Next day delivery
EU shoe size
47