Portwest FW95BKR45 Safety Wellington Black Size 45/10.5


Total Safety Wellington S5 - FW95

References
portwest:FW95BKR45
rubix:2590030
ean:5036108159826
brand logo
brand logo
Technical specifications
EU shoe size45
ColourBlack
Main materialPolyvinyl chloride (PVC)
See all Specifications

Product details : Portwest FW95BKR45 Safety Wellington Black Size 45/10.5


The Total Safety Wellington offers ultimate S5 protection to the wearer. Steel toecap and midsole. PVC/Nitrile construction that is waterproof and resistant to oil, fuels and acids. Suitable for a variety of environments. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
100% Waterproof keeping feet warm and dry. Fuel and oil resistant outsole. Puncture resistant steel midsole. Protective steel toecap. Dual density PVC/Nitrile construction.
Standard : EN 13832-2:2006, EN ISO 20345:2011 S5

Technical specifications


Attributes
EU shoe size45
ColourBlack
Main materialPolyvinyl chloride (PVC)
MaterialPVC/Nitrile
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
  • Usually arrives within 14 working days