SMC TPS0805R-20 POLYOLEFIN TUBING

TPH/TPS Clean Room Poly Tubing

See technical information

References

SMC:TPS0805R-20
Rubix:2608752
Manufacturer :TPS0805R-20
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter8 mm
Colourred
See all Specifications

Product details : SMC TPS0805R-20 POLYOLEFIN TUBING


The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.

Size: 0805 (ODØ8 IDØ5)
Color: R (Red)
Roll Length: 20m Roll

Strengths

•Polyolefin tubing
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications

Technical specifications


Attributes
Logistic Weight470 g
Inner diameter5 mm
Outer diameter8 mm
Colourred
Materialpolyolefin resin
Reel length20 m
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
  • Delivery usually within ( 4 ) days