FESTO 8048711 50MTR PLASTIC TUBING

Plastic tubing

See technical informationSee documents

References

Festo:PUN-H-12X2-TBL
Rubix:263A6275
Manufacturer :8048711
EAN:4052568288617
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter12 mm
Colourblue
See all Specifications

Documents

Product details : FESTO 8048711 50MTR PLASTIC TUBING


Monitors have never been easier.Resistant to hydrolysis and microbes, among other things. In addition, they can come into contact with water up to a temperature of 50 °C without the risk of damage. Application in practically every environment and process, even when it is very humid and even in the food industry.Fully transparent design. This allows the user to perform a quick visual check for the presence of solid particles, moisture or oil in the compressed air. Easy monitoring...

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter12 mm
Colourblue
Materialpolyurethane (tpe-u / pu)
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-35 °C
Max. temperature60 °C
£ 111.67 excl. VAT
/ Each
£ 134.00 incl. VAT
  • Delivery usually within ( 2 ) days