References
SMC:T1075R-100
Rubix:2608653

Documents
Product details : SMC T1075R-100 NYLON TUBE RED
Metric series T, nylon type, general air tubing is offered in 6 different colors. The T series is available in roll sizes 20m and 100m. The 100-meter rolls are available as standard in black and white only.
Technical specifications
Attributes
| Logistic Weight | 4520 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | red |
| Material | nylon 12 |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 237.61 excl. VAT
/ Each
£ 285.13 incl. VAT
- Delivery usually within ( 4 ) days